Welcome to Würth Taiwan For trade customers only
Tool case
Tool case - 1
Tool case - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tool case

This 91 piece tool case is perfect for portable use.

Scale of Discount
PU
Price on request
Choose Variant
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
Includes 91 tools



Full set


All the common tools in a single case



High-quality case


  • Plastic casing with aluminium lock hinges

  • Dimensions: 423 x 360 x 86 mm

Contents:


  • 11 ZEBRA combination wrenches: 8-22 mm

  • Combination pliers: 180 mm

  • Hammer, 400 g

  • Water pump pliers, 250 mm

  • Mains tester 3.0 mm, 150-250 V

  • 1/4 inch, 135 mm ZEBRA reversible ratchet

  • 1/4 inch ZEBRA cardan joint

  • 1/4 inch 50 + 100 mm ZEBRA extension

  • 1/4 inch ZEBRA socket wrench, 12 pieces: 4-14 mm

  • 1/2 inch, 250 mm ZEBRA ratchet

  • 1/2 inch ZEBRA cardan joint

  • 1/2 inch, 125, 250 mm ZEBRA extension

  • 19, 1/2 inch ZEBRA socket wrenches: 10-32 mm

  • 1/4 inch ZEBRA screwdriver, socket holder

  • Slotted ZEBRA screwdriver, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • PH 1, PH 2 cross-head ZEBRA screwdriver

  • 1/4 inch bit holder adapter

  • Bit assortment, 31 pieces:

1 x AW 10, 25, 30/for hexagon sockets 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm 2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30 3 x PZ 2 1 x bit holder, 51 mm