Welcome to Würth Taiwan For trade customers only
Tool case
Tool case - 1
Tool case - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tool case

This tool case consisting of 91 pieces is ideal for use on the move.
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
Includes 91 tools



Extensive set


All common tools in one case



High-quality case


  • Plastic case with snap lock

  • Dimensions: 423 x 360 x 86 mm

Scope of delivery:


  • ZEBRA combination wrench, 11 parts: 8-22 mm

  • Combination pliers 180 mm

  • Hammer, 400 g

  • Water pump pliers, 250 mm

  • Voltage tester 3.0 mm, 150-250 volts

  • ZEBRA 1/4 inch reversible ratchet, 135 mm

  • ZEBRA 1/4 inch cardan joint

  • ZEBRA 1/4 inch extension 50 + 100 mm

  • ZEBRA 1/4 inch socket, 12 pieces: 4-14 mm

  • ZEBRA 1/2 inch reversible ratchet, 250 mm

  • ZEBRA 1/2 inch cardan joint

  • ZEBRA 1/2 inch extension 125, 250 mm

  • ZEBRA 1/2 inch socket, 19 pieces: 10-32 mm

  • ZEBRA screwdriver 1/4 inch, square

  • ZEBRA screwdriver, slotted, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • ZEBRA screwdriver PH 1, PH 2

  • 1/4 inch bit adapter

  • Bit assortment, 30 pieces:

1 x AW 10, 25, 30/hexagon socket 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm/2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30/3 x PZ 2/1 x bit holder, 51 mm