Welcome to Würth Taiwan For trade customers only
Telescopic rule for use in the trades
Telescopic rule for use in the trades - 1
Telescopic rule for use in the trades - 2
Telescopic rule for use in the trades - 3
Telescopic rule for use in the trades - 4

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic rule for use in the trades

Analogue measuring tool for vertical and horizontal measurements
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
  • Quick and easy measurement of successive sections saves a huge amount of time

  • Extremely robust, torsion-resistant and corrosion-resistant thanks to individual telescopic sections made from round aluminium

  • Horizontal and vertical vial prevents measurement errors when positioning the measuring instrument

  • Measurement window is extremely easy to read thanks to the clear tape measure with millimetre graduation and magnified reading window

  • Quickly read the measured value using the magnified reading window that enlarges the numbers

  • Durable coating for a long tape measure service life

  • Complies with EC accuracy class 2
Application area
For vertical measurement
For horizontal measurement