Welcome to Würth Taiwan For trade customers only
T-handle 2-component hexagon drive
T-handle 2-component hexagon drive - 1
T-handle 2-component hexagon drive - 2
T-handle 2-component hexagon drive - 3
T-handle 2-component hexagon drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

T-handle 2-component hexagon drive

Featuring an asymmetric 2-component handle for better grip and perfect power transmission

See product details

Available in 10 versions
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
Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • The 2-component handle fits perfectly in the hand and reduces fatigue when working


Quickly find the correct driver size


  • The large, molded-in size symbol makes it easier to find the desired drive size


Speed and precision


  • The fast-turning zone with grooves and a slight collar results in increased working speed

  • Also prevents fingers from slipping


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated socket wrench blade increases resistance to corrosion


Versatile


  • The socket wrench with internal hole is extremely versatile and particularly suitable for protruding threaded shanks
Application area

Ergonomically shaped handle

Fast turn zone

① Asymmetric 2-component handle for better grip and perfect power transmission
② Concave shape for optimal ergonomics
③ Large size symbols to quickly find the desired drive size
④ Through hole for storage on a wall hook
⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping
⑥ Matt chrome-plated socket wrench blade for increased corrosion resistance
⑦ Socket wrench with internal hole for protruding threaded shanks