For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Contains alcohol
- Excellent cleaning performance for greasy stains, e.g. fingerprints
- Fast and streak-free drying of the cleaned surface
When used regularly, develops an EASY-TO-CLEAN "film"
- Re-soiling is reduced
- Quickly removes dirt from surfaces
- Simple and quicker cleaning
Highly concentrated
- Stocks are reduced
- Costs are reduced
Fresh citrus aroma
pH value = 7 in concentrate
Bottle can be refilled multiple times
Simple dispensing with Top Dos dosing cap
Colour: blue = surfaces (adjusted to recognised colour-coded system)
The cleaned surfaces dry quickly, with no residues and streaks
Do not add to hot water, as the alcohol percentage evaporates thereby greatly reducing the cleaning capacity.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for all waterproof surfaces and self-shining stone floors
- Glass/mirrors
- Smooth/grained plastic surfaces
- Painted wooden surfaces/furniture
- Laminate/cork
- Natural stone/synthetic stone floors
- Wall and floor tiles
- Sealed parquet floor
- PVC
Suitable for manual cleaning of surfaces and floors
Dosage:
- Manual application: 30 ml in 8 litres of water
- Spray properties: 15 ml to 0.5 l of water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!