Welcome to Würth Taiwan For trade customers only
Porcelain stoneware drill bit with straight shank

For detailed information, other images and documents, please select individual articles from the following table.

Porcelain stoneware drill bit with straight shank

The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.
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
Specially designed cemented carbide plate geometry (multi-surface precision grinding)


  • Highly accurate spot drilling

  • Precise and break-out-free drilling


No cooling required


Dry drilling

Notice
  • Max. Rotation speed 200 rpm

  • Not suitable for impact drilling. For rotary drilling only!

  • Optimum contact pressure 35–45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating→ Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in the waste material of the tile to be drilled)

  • When using the 14-mm diameter drill bit, a pilot hole must be drilled with the additional enclosed drill bit (8 mm).