Welcome to Würth Taiwan For trade customers only
Safety screw
Safety screw - 1
Safety screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety screw

Steel, Ruspert II-coated, wood screw thread
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
For the secure attachment of protective screens, cellar grills and similar items.



Material:


Steel, Ruspert II coating



Head shape:


Decorative head with AW 40 drive and sealing plug



With wood screw thread similar to DIN 571



Ruspert-II coating:


  • Highest corrosion resistance:

Salt spray test in accordance with DIN 50021: 1000 h


Kesternich test SFW 2.0 according to DIN 50018: 12 cycles


  • Salt spray test comparison according to DIN 50021
Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.