Welcome to Würth Taiwan For trade customers only
Frame tape measure made of steel
Frame tape measure made of steel - 1
Frame tape measure made of steel - 2
Frame tape measure made of steel - 3
Frame tape measure made of steel - 4
Frame tape measure made of steel - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame tape measure made of steel

Tape rule with special coating on the tape for a high level of wear resistance and a long service life
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
  • The plastic reinforcement prevents the end of the tape from bending or becoming scratched

  • Tape rule B end ensures precise measurements

  • Folding tape rule end provides greater attachment options

  • Multiple attachment options thanks to movable plastic loop and fold-out tape end for attaching to a workpiece, for example

  • Complies with EC accuracy class 2