Welcome to Würth Taiwan For trade customers only
All-steel screw clamp with T-handle
All-steel screw clamp with T-handle - 1
All-steel screw clamp with T-handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-steel screw clamp with T-handle

For flexible, elastic and gentle clamping of workpieces with the robust handle

See product details

Available in 4 versions
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
Adaptable to the workpiece


  • Extremely handy screw clamp with simple handling

  • High tightening torque with the robust and easy-to-use T-handle

  • The movable special pressure plate swivels up to 35° for optimal adjustment to the material


Robust and durable


  • Available in different clamping widths, making it suitable for a wide range of applications

  • The robust T-handle, reinforced sliding and fixed bracket and the spindle with rolled, strain-hardened and tempered trapezoidal thread provide maximum effect of action

  • High-quality materials and a simple design make it extremely durable