Welcome to Würth Taiwan For trade customers only
Snipe nose pliers DIN ISO 5745

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Snipe nose pliers DIN ISO 5745

For gripping, holding and cutting soft and hard wires and cables

See product details

Available in 3 versions
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
  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Elastic tips for high stresses, especially under bending forces

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Blades: Additional inductive hardening

  • Surface: Entirely ground and chrome-plated

  • Gripping surfaces: Toothed

  • Joint: Lap joint