Welcome to Würth Taiwan For trade customers only
Slate cutters
Slate cutters - 1
Slate cutters - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slate cutters

For cutting, punching and notching natural slate, fibre cement and Eternit
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
Material: Nickel-plated



Easy, clean and splinter-free work



Cutting performance:


  • Slate and Eternit: up to 7 mm thick

  • Fibre cement and cement boards: up to 8 mm thick

  • Asbestos: up to 4 mm thick


Cutting edges angled 45°