Welcome to Würth Taiwan For trade customers only
Side cutters DIN ISO 5749
Side cutters DIN ISO 5749 - 1
Side cutters DIN ISO 5749 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Side cutters DIN ISO 5749

See product details

Available in 4 versions
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
  • Strength-saving, clean cutting due to specially-milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades

  • Inductively hardened

  • Surface entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped