Welcome to Würth Taiwan For trade customers only
Side cutters DIN ISO 5749
Side cutters DIN ISO 5749 - 1
Side cutters DIN ISO 5749 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Side cutters DIN ISO 5749

For cutting hard and soft wires and cables, including in hard-to-reach places

See product details

Available in 3 versions
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
  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades

  • Slim head shape for optimum accessibility

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Surface entirely ground and chrome-plated

  • Lap joint