Welcome to Würth Taiwan For trade customers only
Shape-cutting snips
Shape-cutting snips - 1
Shape-cutting snips - 2
Shape-cutting snips - 3
Shape-cutting snips - 4

For detailed information, other images and documents, please select individual articles from the following table.

Shape-cutting snips

Leverage sheet metal shears for continuous cuts and tight curves

See product details

Available in 2 versions
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
Rounded grip made from 2-component plastic


Prevents your hand from slipping



Lower handle made from 1-component plastic


You can slide your finger over the lower handle when opening and closing the handle



Handle heights prevent the shears from slipping out of your hand


Safe execution of the sheet metal shears



Long service life


  • Cutting head made from special stainless steel, die-forged

  • Inductively hardened cutting edges


Unserrated cutting geometry


Effortless, without the sheet metal slipping



Lever transmission


High cutting power with little effort