Welcome to Würth Taiwan For trade customers only
Sheet metal conical drill bit HSS titanium nitride

For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal conical drill bit HSS titanium nitride

Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.

See product details

Available in 2 versions
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
Titanium nitride for powerful performance


  • CBN (cubical boron nitride), deep ground

  • Cutting speed and feed increase by up to 100 %

  • Service life is doubled or even quadrupled


For universal use


  • Stepless drilling and widening of holes within the diameter range of 3-61 mm

  • Also suitable for drilling very thin sheets


User-friendly


  • No countersinking or pre-drilling required

  • With laser scale for easy identification of the required drilling hole diameter

  • Speed table included


Two cutting edges and drive arbour with three-phase grinding