PE seat protector on roll
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
- White, oil-resistant and water-resistant PE film
- Film thickness of 13 µm (0.013 mm) for optimal material thickness for elasticity in all directions
- Exact perforation for precise and easy tear-off
- Easy to unroll without the film pulling to one side
- Practical dispenser carton protects against dust
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!