Welcome to Würth Taiwan For trade customers only
Machine tap assortment Longlife steel through hole M3-M12
Machine tap assortment Longlife steel through hole M3-M12 - 1
Machine tap assortment Longlife steel through hole M3-M12 - 2
Machine tap assortment Longlife steel through hole M3-M12 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Longlife steel through hole M3-M12

14 pieces Consisting of Longlife twist drills with magma coating and Longlife through hole screw taps with optimized titanium-nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
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
Twist drill


  • Up to 9 times longer service life compared to similar uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drills thanks to special Magma multilayer coating

  • Precise spot drilling without centring, even on curved surfaces, thanks to optimised split point


Machine tap


  • Up to twice the service life as well as up to 50% higher cutting speed compared to uncoated tools, thanks to optimized TiN coating
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.

  • For tool/material assignments, see the overview tables

  • For further information, please refer to the individual products.