Welcome to Würth Taiwan For trade customers only
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 1
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 2
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces

Consisting of precision twist drill bits and green ring blind hole screws taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
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
Twist drill


  • Large chipping space and small core for fast drilling with perfect chip removal

  • Very precise point geometry for accurate drill holes, ideal for core drill holes


Machine tap


  • Tool geometry precisely tailored to stainless steel with increased clearance angle

  • Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.

  • For tool/material assignments, see the overview tables

  • For further information, please refer to the individual products.