Welcome to Würth Taiwan For trade customers only
Wago screwless connection terminal For all types of copper wire

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wago screwless connection terminal For all types of copper wire
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
Clamping range for fine-wire conductors


0.08–4.0 mm² (rated current 32 A)



Clamping range for single-wire and multi-wire conductors:


0.08–2.5 mm² (rated current 24 A)



Test opening for voltage testers