Welcome to Würth Taiwan For trade customers only
Slotted screwdriver with wooden handle
Slotted screwdriver with wooden handle - 1
Slotted screwdriver with wooden handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted screwdriver with wooden handle

Continuous, bright chrome-plated round shank, hex bolster and wooden handle with leather cap

See product details

Available in 4 versions
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
  • Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in ZEBRA® quality

  • Hands are protected by the double leather cap at the end of the handle

  • Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Best possible fit in the screw due to the black point tip of the screwdriver with wooden handle

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers