Welcome to Würth Taiwan For trade customers only
System assortment 8.4.1, screwdriver 21 pieces
System assortment 8.4.1, screwdriver 21 pieces - 1
System assortment 8.4.1, screwdriver 21 pieces - 2
System assortment 8.4.1, screwdriver 21 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

System assortment 8.4.1, screwdriver 21 pieces
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
More than just looks


  • Compatible with all products for efficient tool organisation from the ORSY System World

  • Tools are quick and easy to find due to labelling on the insert in the uniform grid dimensions

  • High-quality plastic insert in attractive carbon finish provides robustness, stability and enables easy cleaning


Pleasant to work with


  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle