Welcome to Würth Taiwan For trade customers only
Machine tap assortment Steel blind hole M3-M12, 14 pieces
Machine tap assortment Steel blind hole M3-M12, 14 pieces - 1
Machine tap assortment Steel blind hole M3-M12, 14 pieces - 2
Machine tap assortment Steel blind hole M3-M12, 14 pieces - 3
Machine tap assortment Steel blind hole M3-M12, 14 pieces - 4
Machine tap assortment Steel blind hole M3-M12, 14 pieces - 5
Machine tap assortment Steel blind hole M3-M12, 14 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel blind hole M3-M12, 14 pieces

Consisting of precision twist drills and blind hole screw taps for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm². Available in ORSY® system cassette.
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
Twist drill bit


  • Optimised cross thinning for 20 % lower infeed force as well as quicker progress and a more gentle way of working

  • Optimised split point for precise tapping without centring, even on curved surfaces

  • Very precise point grinding for precise boreholes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Machine tap


  • Rake precisely tailored to steel materials

  • Optimised microgeometry and angled threaded part for high process reliability and a longer service life compared to similar machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.