For detailed information, other images and documents, please select individual articles from the following table.
Oil extraction device For mobile operation, complete with 8 suction probes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Vacuum extraction
Emptied by pressure pad (0.5 bar)
Transparent suction head
Allows the condition of the used oil to be monitored
Oil can be drained from multiple vehicles one after the other
Achieving maximum vacuum enables oil to be extracted from multiple vehicles one after the other (max. 40 litres)
External viewing tube
for monitoring the quantity of used oil
Removable small parts tray
Direct connection without probe for all Mercedes vehicles
For extraction directly through the measuring rod opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!