Welcome to Würth Taiwan For trade customers only
Scaffolding ratchet With tapered end
Scaffolding ratchet With tapered end - 1
Scaffolding ratchet With tapered end - 2
Scaffolding ratchet With tapered end - 3
Scaffolding ratchet With tapered end - 4
Scaffolding ratchet With tapered end - 5
Scaffolding ratchet With tapered end - 6

For detailed information, other images and documents, please select individual articles from the following table.

Scaffolding ratchet With tapered end

Black phosphated, with fall arrester

See product details

Available in 3 versions
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
Two handy tools in one


  • Robust ratchet and straight tapered end combined for use on scaffolding

  • Width across flats 19 mm and 22 mm on the robust head

  • One-hand operation thanks to switchable clockwise/anti-clockwise rotation via reverse lever

  • Easy handling and very comfortable working


With tapered end of ratchet


  • For aligning scaffolding bore holes


For safe scaffolding


  • Two through holes for attaching a fall arrester