Welcome to Würth Taiwan For trade customers only
Safety measuring lead set Automotive

For detailed information, other images and documents, please select individual articles from the following table.

Safety measuring lead set Automotive
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
Contents:


  • 4 mm safety test leads, silicone-insulated, l = 1 m; cross-section 1.0 mm²; rated current 19 A; temperature-resistant from -80°C to +150°C. One side with straight safety plug, opposite side with angled 4 mm safety plug.

  • Safety dolphin clamp, fully-insulated

  • Attachable safety test tips, stainless steel, rigid, with tip protective cap for tapping at individual ICs (2.54 mm spacing)

  • Attachable safety claw tapper with strong outer insulated claws. Rated current/voltage: 16 A/1000 V CAT III

  • Scope of delivery: one red and one black version