Welcome to Würth Taiwan For trade customers only
Rapid SML connector
Rapid SML connector - 1
Rapid SML connector - 2
Rapid SML connector - 3
Rapid SML connector - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rapid SML connector

For connecting sleeveless waste water pipes and cast iron moulded parts in accordance with DIN EN 877 and DIN 19 522
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
Fast, safe connection with only one screw-in nut



Simple mounting of the connector thanks to pre-mounted, slip-proof EPDM sealing insert



Closing of connector with simple Allen screw size 6 / size 8


No torque wrench or special tools required



Pre-assembly of pipes and moulded parts requires no effort due to powerful clamping effect



No tightening torque required, as block tightening is used (both clamping jaws must strike each other)