Welcome to Würth Taiwan For trade customers only
Rolling tool case
Rolling tool case - 1
Rolling tool case - 2
Rolling tool case - 3
Rolling tool case - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rolling tool case

Robust and shock-resistant at high and low temperatures
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
Tools stay in the holder pockets during transport


Thanks to rollers on the wide side.



Robust and shock-resistant at high and low temperatures


Impact-resistant case shells made from polypropylene plastic.



  • Telescopic pull-out handle and an additional robust carrying handle

  • Lockable cylinder locks (keyed alike)

  • Metal hinges and top braces

  • Two removable tool panels with pockets for tools

  • Base shell with separators

  • Can carry up to 35 kg
Notice

Case supplied without tools.

Application area