Welcome to Würth Taiwan For trade customers only
Hook-&-Loop Backing Plate Dual Action Polisher
Hook-&-Loop Backing Plate Dual Action Polisher - 1
Hook-&-Loop Backing Plate Dual Action Polisher - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hook-&-Loop Backing Plate Dual Action Polisher

Meets the most demanding challenges when performing demanding polishing operations
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
M14 connection thread


Firm and safe hold



Soft Urethane molded


Offers a smooth polishing, with the most leveling ability for a greatest clear finishing.



Balanced bending level


Keeps the pad edge from rolling under and keeps much more even contact with the paint`s surface.



Great stability


Provides a steady, low vibration operation when polishing.



Innovative design:


The multi-hole pattern helps to keep the temperature down and the efficient dust exhaustion from the surface.



Time-saving


The hook and loop allows a rapid mounting.



Extremely durable:


Hook life time exceeds 5000 pad changes.