Welcome to Würth Taiwan For trade customers only
HEAVY-DUTY scraper blade with two 60° cutting edges
HEAVY-DUTY scraper blade with two 60° cutting edges - 1
HEAVY-DUTY scraper blade with two 60° cutting edges - 2
HEAVY-DUTY scraper blade with two 60° cutting edges - 3
HEAVY-DUTY scraper blade with two 60° cutting edges - 4
HEAVY-DUTY scraper blade with two 60° cutting edges - 5
HEAVY-DUTY scraper blade with two 60° cutting edges - 6
HEAVY-DUTY scraper blade with two 60° cutting edges - 7
HEAVY-DUTY scraper blade with two 60° cutting edges - 8

For detailed information, other images and documents, please select individual articles from the following table.

HEAVY-DUTY scraper blade with two 60° cutting edges

Very robust blade for very high contact pressure and tough, hard coatings with a relatively sharp blade edge
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
  • Can be used on two sides thanks to two blade edges

  • Blade thickness of 0.7 mm