Welcome to Würth Taiwan For trade customers only
Recycle Guard
Recycle Guard - 1
Recycle Guard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Recycle Guard

Protects your A/C service unit against contaminants such as UV contrast agent, leak stop agent etc.
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
  • Separates and collects lubricants and contrast agents

  • Easy to remove collected pollutants

  • Works with all R134a systems

  • Fast filter change

  • Installed filter insert is designed to be used multiple times

  • Fitted between vehicle and recycling station

  • Corresponding hose pack available as an option (LP or HP)
Notice

The Recycle Guard is delivered without a hose or hose connections, so the corresponding hose pack should always be ordered with it.