Ratchet lashing belt, one-part
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Pressure ratchet
Can be used at temperatures of between –40 °C and +100 °C
Inner label
No premature wear
Notice
Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
TÜV-tested
Application area
- Lashing down
- Positive locking
- Bundling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!