Welcome to Würth Taiwan For trade customers only
Ratcheting TX double box-end wrench
Ratcheting TX double box-end wrench - 1
Ratcheting TX double box-end wrench - 2
Ratcheting TX double box-end wrench - 3
Ratcheting TX double box-end wrench - 4
Ratcheting TX double box-end wrench - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ratcheting TX double box-end wrench

Straight shape, ZEBRA® professional-quality tool

See product details

Available in 3 versions
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
Handy double box-end ratchet tool


  • The ratchet combines two different widths across flats

  • This means a wide range of widths across flats is covered with few ratchets


Ergonomic ratcheting double box-end wrench for demanding work


  • The double box-end wrench has a straight, slim shape on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage


Modified POWERDRIV® drive for efficient operation


  • The modified POWERDRIV drive with 72 teeth ensures a reduced reverse arc swing of 5°. This enables fast and effortless work in both directions