Welcome to Würth Taiwan For trade customers only
Radiator sealant HP

For detailed information, other images and documents, please select individual articles from the following table.

Radiator sealant HP

High-performance cooling system protection for all modern vehicle types with crossflow cooling systems
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
Seals leaks up to max. 0.1 mm


Dirt strainers in the cooling circuit are not impaired



Preventive use any time the anti-freeze is changed



Sealing effect due to microfine, synthetic particles



The content of one can is sufficient for 10 litres of coolant

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.