Coolant, organic, antifreeze G13
For detailed information, other images and documents, please select individual articles from the following table.
Coolant, organic, antifreeze G13
organic acids and silicates inhibitor (Si-OAT coolant)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Provides long-lasting protection against freezing and corrosion
- Contains an inhibitor package based on salts
- Using non-depleting preservatives to extend the service life of the engine and cooling system
- Free of nitrites, amines, phosphates, borates. And free of other inorganic element such as calcium, magnesium, chlorine and sulfur ions.
NoticeIn originally closed, air-tight containers at temperatures of maximum 30℃.
Fulfil the requirements of ASTM D 3306, CUNA NC956-16 and BS 6580:2010
Following Volkswagen group Specification TL 774-J and is officially approved for all vehicle brands within the VW group.
Following Volkswagen group Specification TL 774-J and is officially approved for all vehicle brands within the VW group.
Application areaSuitable for all car cooling system.
InstructionsShould be blended with water in a volume concentration amongst 33 to 60% prior to infilling. The usage of a 50/50 ratio for the mixture of water and coolant is generally advisable. In this way freeze protection provided is up to -35°C. It is recommended to use distilled or deionized water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!