Probe set for HRS 3 pressure cup spray gun
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The probe set consists of a tube and three interchangeable nozzles:
- A straight nozzle
- A 90° bent nozzle
- A straight nozzle with 360° spray function
- The various nozzles can handle hard-to-reach areas, and the integrated quick-action coupling system allows quick nozzle changes. In addition, if a nozzle is damaged, it can be easily replaced without the need to replace the entire probe.
- The tube included in the probe set has a length of 150 cm and a diameter of 6 mm. In addition, the probe set is compatible with the HRS 3 pressure cup spray gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!