Welcome to Würth Taiwan For trade customers only
High-pressure sprayer

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure sprayer

Versatile pressure sprayer for vehicle and industrial cleaning with maximum resistance to acids.
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
Uniform spraying pattern, even without continuous repumping


Large pressure pad



Easy to fill


Large filling funnel



Low-fatigue concept for mobile use


Carry strap



Large casings


  • Protection of the hose connection

  • Secure spraying pipe holder

  • Secure footing


Targeted application of the agent


Special fan nozzle



FPM seals resistant to chemicals



Specially coated piston rod and stainless steel spring



Resistant to phosphoric acid up to 30 %, resistant to sulphuric acid up to 30 %

Notice

These products must be approved by the manufacturer for application in sprayers.

This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.