Welcome to Würth Taiwan For trade customers only
Assembly power cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Assembly power cleaner

Highly effective special cleaner containing solvents. NSF-certified

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

High cleaning performance


Ideal for the removal of oily, greasy, sooty, and lightly resinified dirt



Short flash-off time


  • Fast cleaning with no residue

  • Short downtime of the machine parts to be treated

  • No second application required


Good material compatibility


  • FKM and polymer seals do not swell.

  • Causes no corrosion on metal surfaces such as iron, steel, stainless steel, aluminium, brass


Spray head with direct jet


Targeted and effective cleaning of contaminated parts



Acetone-, AOX- and silicon-free

Notice

Prior to application, check the compatibility of rubber, plastic parts and painted surfaces on an invisible area.

NSF K1 registered (no.: 150705, 150706), complies with requirements of USDA K1.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.