For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For conventional and scratchproof paint types
Suitable for all new, old and weathered paint surfaces
Easily to remove fine scratches and other defective areas of used paint
Perfect one step polishing and sealing
Contain PTFE, deep shine,
Ideally suited to refurbishing vehicles
Low dust formation
Water based formulation with emulsified gasoline fractions (oil in water emilsion)
This information is only a recommendation based on our experience. Preliminary testing required!
- Wash the car before use
- Shake the bottle well
- Apply a small amount of product on a cleaning pad by spreading it over the surface
- Position the polishing pad flat on the area and start the machine
- Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed
- Work in sections!
- Remove residual polish with a microfiber cloth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!