Welcome to Würth Taiwan For trade customers only
Pneumatic impact screwdriver DSS 3/4 inch H
Pneumatic impact screwdriver DSS 3/4 inch H - 1
Pneumatic impact screwdriver DSS 3/4 inch H - 2
Pneumatic impact screwdriver DSS 3/4 inch H - 3
Pneumatic impact screwdriver DSS 3/4 inch H - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 3/4 inch H

Reliable, powerful impact screwdriver with fast build-up of torque
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
Perfect weight distribution


Well-balanced unit in robust aluminium housing



Very easy to use and intuitive


Rubberised and ergonomically designed handle, user-friendly right/left changeover and controllable trigger.



Long service life and virtually vibration-free


High-quality, pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery