Welcome to Würth Taiwan For trade customers only
Compressed air application gun with telescopic plunger PS5
Compressed air application gun with telescopic plunger PS5 - 1
Compressed air application gun with telescopic plunger PS5 - 2
Compressed air application gun with telescopic plunger PS5 - 3
Compressed air application gun with telescopic plunger PS5 - 4
Compressed air application gun with telescopic plunger PS5 - 5
Compressed air application gun with telescopic plunger PS5 - 6
Compressed air application gun with telescopic plunger PS5 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air application gun with telescopic plunger PS5

For cartridge sealants up to 310 mL and bags up to 400 mL
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
For spray or bead application



With adjuster to regulate the flow of the product



With adjuster to modify the spray sealant form



The material is squeezed out by the telescopic plunger so that air is not injected or the cartridge cap reversed



Contents:


  • pneumatic gun, PS5, 1 pc.

  • nylon adapter for products in sachets, 1 pc.

  • adapter for sealant sachets, 1 pc.

  • adapter for sealant cartridges, 1 pc.

  • external application nozzle for smooth spray (VW type), 1 pc.

  • external application nozzle for clean spray (Renault type), 1 pc.

  • internal nozzle for tightening the cartridges, 1 pc.

This tool complies with European CE standards