Welcome to Würth Taiwan For trade customers only
Vinyl care plastic care agent
Vinyl care plastic care agent - 1
Vinyl care plastic care agent - 2
Vinyl care plastic care agent - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vinyl care plastic care agent

High-quality plastic care for vehicle interiors and exteriors

See product details

Available in 4 versions
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
Excellent refreshing of colour and satiny shine


  • Ideal for matt, faded plastic parts

  • Well-kept appearance, looks as good as new


Gentle on materials


  • Suitable for all types of plastic and rubber

  • Paint, aluminium and chrome surfaces are not attacked


Protects and seals the surface


  • Plastic and rubber parts remain supple and functional

  • Protects against ageing and stops the material becoming brittle

  • Water and dirt-repellent

  • Long-lasting protection from the effects of weathering


Contains silicone



AOX-free

Notice

Do not use on hot surfaces, in direct sunlight or on tyre treads.


Only for commercial application - not available to the public! All information in this data sheet is based on our current knowledge and experience. A legally binding assurance of certain properties or the suitability for a specific purpose can only be derived from it to a limited extent. All users of our products are responsible for checking usability for the intended purpose.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.