Welcome to Würth Taiwan For trade customers only
Plasterboard plug W-GS Type ZD made from die-cast zinc
Plasterboard plug W-GS Type ZD made from die-cast zinc - 1
Plasterboard plug W-GS Type ZD made from die-cast zinc - 2
Plasterboard plug W-GS Type ZD made from die-cast zinc - 3
Plasterboard plug W-GS Type ZD made from die-cast zinc - 4
Plasterboard plug W-GS Type ZD made from die-cast zinc - 5
Plasterboard plug W-GS Type ZD made from die-cast zinc - 6
Plasterboard plug W-GS Type ZD made from die-cast zinc - 7
Plasterboard plug W-GS Type ZD made from die-cast zinc - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plasterboard plug W-GS Type ZD made from die-cast zinc

For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
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
  • High die-cast zinc quality

  • Attachment via mechanical interlock

  • Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw

  • The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood screws or chipboard screws

  • The plasterboard plug and the screw can be inserted with the same bit

  • The lathe centre enables easy positioning and drilling into the panel

  • For installation, we recommend the ASSY®-D screw
Notice
  • To attach the component, use the ASSY®-D 4.5 mm ∅ screw or a wood/particle board screw without drill tip, counter thread or ring thread

  • Type Z/L recommended for use on double panelling
Application area

Coat rails

cable ducts
Hand towel rail

Press anchor tips into attachment surface

Screw in anchor until flush

Mount component