Welcome to Würth Taiwan For trade customers only
TIPP® Smartlock stainless steel pipe clamp
TIPP<SUP>®</SUP> Smartlock stainless steel pipe clamp - 1
TIPP<SUP>®</SUP> Smartlock stainless steel pipe clamp - 2
TIPP<SUP>®</SUP> Smartlock stainless steel pipe clamp - 3
TIPP<SUP>®</SUP> Smartlock stainless steel pipe clamp - 4

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock stainless steel pipe clamp

The standard hinged and jointed clamp. With exclusive Würth quick-action closure for secure, fast mounting

See product details

Available in 2 versions
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
Saves time and aids mounting


Shorter clamping screw due to new closure mechanism



Easier to tighten the screw


Spring-mounted clamping screw



Profile rubber for excellent sliding properties of pipes during pre-mounting



Sound insulation in line with DIN 4109



Tested for ageing and weather resistance in accordance with DIN 53508 and DIN 53509



M5 clamping screw with combination slot for flat-head and cross recess screwdrivers



Resistant to:


Diluted acids and bases at room temperature; water and aqueous solutions up to +70°C; alcoholic solutions; ester and ketones, weather, sea water



Conditionally resistant to:


Greases and mineral oils; animal and plant oils and greases



Not resistant to:


Hot oils or greases; fuels; aliphatic and aromatic hydrocarbons



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Rubber insert: Not suitable for contact with food.