Welcome to Würth Taiwan For trade customers only
TIPP® Express pipe clamp with hinge
TIPP<SUP>®</SUP> Express pipe clamp with hinge - 1
TIPP<SUP>®</SUP> Express pipe clamp with hinge - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Express pipe clamp with hinge

Express hinged clamp for quick installation by simply pushing together by hand

See product details

Available in 2 versions
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
  • Unique noise insulation by air chambers in the EPDM inlay

  • Quick clamping by simply pressing the threaded plug by hand, i.e. no tools necessary

  • The sound-absorbing cushions of the profile rubber are not crushed when closing manually

  • Fine adjustment of the threaded plug is possible using the metric thread

  • Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug

  • Open with a screwdriver as usual