Welcome to Würth Taiwan For trade customers only
Parking sensor tool set, Ford 23 pieces
Parking sensor tool set, Ford 23 pieces - 1
Parking sensor tool set, Ford 23 pieces - 2
Parking sensor tool set, Ford 23 pieces - 3
Parking sensor tool set, Ford 23 pieces - 4
Parking sensor tool set, Ford 23 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, Ford 23 pieces

Enables the professional retrofitting of parking sensors or installation in a new bumper, after an accident for example
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
  • The original bumpers are currently supplied without the mounting holes for parking sensors

  • Installation with conventional tools (drill, files, etc.) takes a lot of time and leads to slight malfunctions, as the exact position of the sensor cannot be maintained; this is joined by the special shape of most Ford sensors, which also impede work

  • To avoid malfunctions, the sensors have to be positioned in the bumper precisely in line with the manufacturer's specifications. A corresponding position marking from the manufacturer is located on the inside of the bumper

  • The quality hole punches ensure precise and fast work results and produce clean and burr-free hole edges, guaranteeing the perfect functioning and original appearance after repair


Scope of delivery:


  • 1 hole punch, 2 pcs., Ford Fiesta, Focus, S-Max, Mondeo No. 01 (like OE 501-130)

  • 1 hole punch, 2 pcs., Ford Fiesta, Focus, C-Max, Kuga No. 02 (like OE 501-135)

  • 1 hole punch, 2 pcs., Ford Fiesta no. 04 (like OE 501-140)

  • 1 hole punch, 2 pcs., Ford Fiesta no. 05 (like OE 501-141)

  • 1 hole punch, 2 pcs., Ford B-Max, Kuga No. 08 (like OE 501-160)

  • 1 hole punch, 2 pcs., Ford Mondeo No. 09 (like OE 501-171)

  • 1 hole punch, 2 pcs., Ford C-Max no. 10 (like OE 501-177)

  • 1 hole punch, 2 pcs., Ford Focus, C-Max No. 11 (like OE 501-179)

  • 1 hole punch, 2 pcs., Ford Focus, C-Max No. 12 (like OE 501-180)

  • 1 hole punch, 2 pcs., Ford Focus No. 15 (like OE 501-405)

  • 1 hole punch drive, 3/8 inch, with ball bearing

  • 1 drill ∅ 18 mm