For detailed information, other images and documents, please select individual articles from the following table.
Air Paint Spray Gun XRP
Low-pressure paint gun suitable for universal use with paint, primary material and stains.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ergonomically optimized spray gun body
High working performance, perfect handling
Fine atomization, broad spray jet
Fully suitabiable for water-based paints
Material-carrying parts made of stainless steel
Integrated material quantity control
Comfortable trigger with low trigger-pull resistance
Convinient to adjust the spray pattern
Single-handed round/flat control
High material transfer rate with minimal overspray
XRP
The optimised high pressure technology allows maximum application spead
Technical Data
- Input pressure: 2.0 bar
- Air requirement: 280 l/min
- Spraying distance: 18 –23 cm
- Spray nozzle: 1.4 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!