Welcome to Würth Taiwan For trade customers only
PH laser tip screwdriver with hexagon shank
PH laser tip screwdriver with hexagon shank - 1
PH laser tip screwdriver with hexagon shank - 2
PH laser tip screwdriver with hexagon shank - 3
PH laser tip screwdriver with hexagon shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

PH laser tip screwdriver with hexagon shank

Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle

See product details

Available in 3 versions
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
Effective tip


  • Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure

  • Less slippage means less damage to screws due to the laser surface structure of the shank tip

  • Extremely robust, brushed chrome-plated hexagon shank

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers

  • Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches


2-component handle and more


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle