Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive
For detailed information, other images and documents, please select individual articles from the following table.
Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive
Open shape, with joint
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Design: Metric
Drive: POWERDRIV, hexagon
Rings angled 15°
230° swivelling join
Strong, heavy-duty heads
Collar for low-lying fittings
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt
Contents: 4 pieces
1 each of open double-end box wrench, size 13, 14, 17, 19
Application area
Special design for hard-to-reach gland nuts in confined spaces, e.g.
- 13-mm brake lines for Ford, Rover, Saab
- 13, 14, 17, 19-mm Bosch Common Rail VW, Mercedes and cable glands of most air-conditioning system manufacturers, e.g. Waeco, Denso, Bosch, Hella
- 17-mm exhaust temperature sensor in VW Passat
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!