Welcome to Würth Taiwan For trade customers only
O-ring, inch assortment
O-ring, inch assortment - 1
O-ring, inch assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, inch assortment

O-ring, inch, NBR 70, 440 pieces in system case 4.4.1.
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
  • Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)