Welcome to Würth Taiwan For trade customers only
Neutral silicone Special
Neutral silicone Special - 1
Neutral silicone Special - 2
Neutral silicone Special - 3
Neutral silicone Special - 4
Neutral silicone Special - 5
Neutral silicone Special - 6
Neutral silicone Special - 7

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone Special

High-quality, odour-free, tested sealant suitable for a broad range of indoor and outdoor applications requiring expansion joints
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
  • Odourless

  • Excellent adhesion to most commercially available paint and glazing coatings

  • High abrasion resistance

  • Polycarbonate glass suitability (stress-free)1)

  • Good smoothing properties

  • Does not have a tacky surface

  • Permanently elastic

  • Quick skin formation time and hardening time

  • Short pulled thread
NoticeThe colour display is for guidance only. For an exact colour selection, please use our colour sample cards.


Neutral silicone Special is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints, oil-based coatings and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent on the glass and frame. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. Colour setting: glossy. Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape. For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000401



Neutral silicone Special can be used for sealing between frames and VSG glass. When doing so, make sure that there is no direct contact between the sealant and the VSG film.



1) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.



No bag tips, art. no. 0891601001, are provided with the 600 ml bags. These must be ordered separately.



*This ten-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.

Tested in accordance with DIN EN 15651 Part 1/Part 2


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 10%

  • Tensile behaviour under pre-stress after immersion in water: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 60%

  • Durability: Passed


Tested in accordance with DIN 18545 Part 2, Sealant Group E

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.